3M 401619 DOUBLE COATED FOAM TAPE 4016 CREME 19 MMX13.7M 1.6 MM

3M™ Double Coated Urethane Foam Tape 4016

See technical information
References
3M:7000049238
Rubix:248A8361
Manufacturer :7000049238
EAN:00051115255243
brand logo
Technical specifications
Width19.05 mm
Length13.71 m
Materialacrylic (adhesive), urethane (backing), densified kraft paper (liner)
See all Specifications

Product details : 3M 401619 DOUBLE COATED FOAM TAPE 4016 CREME 19 MMX13.7M 1.6 MM


3M™ Double Coated Urethane Foam Tape 4016 is a 1.6mm thick, 175kg/m3 density double coated urethanefoam with an acrylic adhesive. Use 3M™ Double Coated Urethane Foam Tape 4016 for interior mounting applications. Our thick double-coated, open-cell, urethane foam tape with a paper liner bonds surfaces and provides handling convenience. 3M™ Double Coated Urethane Foam Tapes are conformable foams that utilize a high temperature holding acrylic adhesive system and offer high shear strength.
3M™ Double Coated Urethane Foam Tape 4016 is a white, 1.6 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.

Strengths

High shear strength on metal and high surface energy plastics;Durable foam is ideal for interior mounting applications;Off-white colour provides a clean appearance;Ideal for bonding, attaching, and mounting;Thick foam dampens and prevents vibration;Open-cell structure aids component cooling

Applications

Panel to Frame/Stiffner to Panel Assembly;Mounting & Trim Attachment;Alternatives to Rivetting or Welding

Technical specifications


Attributes
Width19.05 mm
Length13.71 m
Materialacrylic (adhesive), urethane (backing), densified kraft paper (liner)
Thickness1.6 mm
Colourwhite
Tape typefoam tape
Show UNSPSC/ECL@SS
£ 33.85 excl. VAT
/ Each
£ 40.62 incl. VAT
  • Delivery usually within ( 17 ) days