TESA 4671 50M 38MM WHITE 04671-00080-00


Acrylic coated colored duct tape

References
tesa:4671 50M 38MM WHITE
rubix:269A3498
manufacturer :04671-00080-00
ean:4042448335739
brand logo
brand logo
Technical specifications
Width38 mm
Length50 m
See all Specifications

Product details : TESA 4671 50M 38MM WHITE 04671-00080-00


tesa® 4671 is a strong acrylic coated cloth tape. It is based on a 120 mesh woven rayon fabric backing and a natural rubber adhesive. tesa® 4671 is the premium gaffer tape in the assortment for "Arts & Entertainment" applications. . Features: * high adhesion even on rough surfaces * excellent tensile strength * can be written on * conformable * easy to remove without residues * no unpleasant smell * very matt surfaces for black and fluorescent colours * can be removed without leaving any residues from almost any surface * available in 10 colors: black, white, grey, red, green, yellow. The product also comes in four special fluorescent colours: pink, orange, yellow, and green.

Strengths

  • High adhesion even on rough surfaces
  • Can be removed without leaving any residues from almost any surface
  • Available in reflective and appealing neon colors
  • Solvent-free production processes

Applications

* Indoor and outdoor applications * Bundling and reinforcing of heavy pipes * Suitable for several applications in the event sector * Fixing of carpets during exhibitions * Floor marking * Covering sharp edges

Technical specifications


Attributes
Width38 mm
Length50 m
MaterialAcrylic-coated cloth
ColourWhite
Tape typeCloth / tissue tape
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
  • Usually arrives within 14 working days