References
Ultratape:00275010YE
Rubix:1280261





Product details : ULTRATAPE 00275010YE REFLECTIVE TAPE YELLOW 50MM X 10M
This highly visible reflective tape can be used internally or externally to highlight hazards or dangerous areas. It is particularly effective in low light/dark areas where it will reflect the light from torches/headlights etc. 10m long x 50mm wide.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 10 m |
| Material | pvc |
| Thickness | 0.225 mm |
| Colour | yellow |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- In stock: Next day delivery
