References
3M:953625
Rubix:211A0799
Manufacturer :7000111567

Technical specifications
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | closed-cell polyethylene foam |
Product details : 3M 953625 DOUBLE COATED FOAM TAPE 25MMX66M
Bond a wide range of materials with 3M™ Double Coated Foam Tape 9536. Our versatile, white tape is a polyethylene foam coated on both sides with a rubber based adhesive. Suitable for smooth to slightly rough surfaces, this is a closed cell polyethylene foam tape designed primarily for indoor applications with a wide temperature tolerance of -40°C to 80°C.
Our double coated tape has high tack properties and is perfect for general purpose mounting and joining. It adheres well to apolar substrates and many other surfaces.
3M™ Double Coated Foam Tape 9536 is white, 1.0 mm thick, coated on both sides with a rubber based adhesive
Strengths
White, 1mm thick, double coated polyethylene foam with rubber based adhesive;Mount and join a wide range of materials;It adheres well among other things on apolar substrates.;Use in temperatures ranging from -40°C to 80°C;Suitable for smooth to slightly rough surfaces
Applications
Use in indoor applications on smooth to slightly rough surfaces
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | closed-cell polyethylene foam |
| Thickness | 1 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 37.07 excl. VAT
/ Each
£ 44.48 incl. VAT
- Delivery date on request
Contact a branch