Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Insulating tapes
Insulating tapes
F4P (FIRST FOR PERFORMANCE) RT PVC INSULATED TAPE 19MM X 33M RED (L)33
F4P (FIRST FOR PERFORMANCE) RT PVC INSULATED TAPE 19MM X 33M RED (L)33
Insulated Tape
References
f4p:
RT
rubix:
234A5196
Technical specifications
Width
19
mm
Length
33
m
Colour
Red
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) RT PVC INSULATED TAPE 19MM X 33M RED (L)33
PVC Insulated Tape 19mm X 33M Red (L)33 m x (Dia)82 mm x (W)19 mm
Technical specifications
Attributes
Width
19
mm
Length
33
m
Colour
Red
Thickness
0.13
mm
Material
PVC
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.43
excl. VAT
/
Each
£
1.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 155BL5E TEMFLEX VINYL ELECTRICAL TAPE BLUE 19MMX20M
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M GREY
3M 165BR6E TEMFLEX VINYL ELECTRICAL TAPE BROWN 19MMX25M
3M 165GR6E TEMFLEX VINYL ELECTRICAL TAPE GREEN 19MMX25M
3M 155WH5E TEMFLEX VINYL ELECTRICAL TAPE WHITE 19MMX20M
3M 175BK5E TEMFLEX VINYL ELECTRICAL TAPE BLACK 19MMX20M
SPARTEX 19MM X 20M ELEC PVC BLACK TAPE
SPARTEX 886617 ELECTRICAL INSULATING TAPE 33M WHITE
ADVANCE 77 PVC INSULTATION TAPE BLACK 50 MM X 33M
SPARTEX 19MM X 33M ELEC PVC GREY TAPE
3M 155YG5E TEMFLEX VINYL ELECTRICAL TAPE GREEN/YELLOW 19MMX20M
3M T35BE SCOTCH VINYL COLOR-CODING ELECTRICAL TAPE BLUE 19MMX20M
3M T35G SCOTCH VINYL COLOR-CODING ELECTRICAL TAPE GREEN 19MMX20M
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 50MM X 33M BLACK
3M 155BR5E TEMFLEX VINYL ELECTRICAL TAPE BROWN 19MMX20M