F4P (FIRST FOR PERFORMANCE) YT PVC INSULATED TAPE 19MM X 33M YELLOW (L
Insulated Tape
See technical informationSee documentsReferences
F4P:YT
Rubix:234A5197

Documents
Product details : F4P (FIRST FOR PERFORMANCE) YT PVC INSULATED TAPE 19MM X 33M YELLOW (L
PVC Insulated Tape 19mm X 33M Yellow (L)33 m x (Dia)82 mm x (W)19 mm
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Thickness | 0.13 mm |
| Colour | yellow |
| Material | pvc |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
- Delivery usually within ( 3 ) days
