3M T35BE SCOTCH VINYL COLOR-CODING ELECTRICAL TAPE BLUE 19MMX20M


Scotch vinyl electrical color coding tape

References
3m:7100238733
rubix:80178805
ean:00051144061105
brand logo
brand logo
Technical specifications
Width19 mm
Length20 m
ColourBlue
See all Specifications

Product details : 3M T35BE SCOTCH VINYL COLOR-CODING ELECTRICAL TAPE BLUE 19MMX20M


Scotch® 35 Vinyl Electrical Color Coding Tape is a high-quality, color-coded electrical PVC tape. This flame-retardant tape is suitable for phase identification, color coding of cables and piping systems, and safety zone marking. The tape has a rated voltage of 600 V and withstands a temperature range of -10 to 90°C.

Technical specifications


Attributes
Width19 mm
Length20 m
ColourBlue
MaterialPVC
Min. temperature-10 °C
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
  • Usually arrives within 14 working days