TESA 04100-00227-00 TAPE


tesa® 4100 General Purpose Carton Sealing Tape

References
tesa:4100 66M 50MM TRANSPARENT
rubix:240A6803
manufacturer :04100-00227-00
ean:4042448029263
brand logo
brand logo
Technical specifications
Width0.065 mm
Length66 m
See all Specifications

Product details : TESA 04100-00227-00 TAPE


tesa® 4100 is based on a polyvinylchloride backing and is coated with a natural rubber adhesive.
Its easy unwinding feature makes tesa® 4100 ideal to use with automatic sealing equipment; however, manual application is also possible. The process of cardboard waste recycling will be not disrupted, as confirmed by leading recycling companies and paper mills. tesa® 4100 is easily printable and is available in white, havana, and transparent.
tesa® 4100 General Purpose Carton Sealing Tape (White, Havana, Transparent) / Quiet Unwinding / Ideal for Medium-weight Cartons / Label Protection / Automatic and Manual Application

Strengths

* Due to its embossed film texture, smooth unwinding is guaranteed.
* The embossed surface prevents reflection during bar code reading; this makes the product perfectly suited for label protection.

Applications

- tesa® 4100 is used for manual and automatic sealing of cartons of medium-range weight
- The tape is easy and quiet to unwind and to apply
- The embossed tape surface is ideal for label protection

Technical specifications


Attributes
Logistic Weight13857,17 g
Width0.065 mm
Length66 m
Materialpvc film
Colourcolourless
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
  • Usually arrives within 14 working days