3M MAGNET TAPE MGO 1317 19 MM X 30.5 M X 1.5 MM


3M Magnetic Tape MGO 1317

References
3m:21731
rubix:395A4750
manufacturer :7000057532
ean:4046719307500
brand logo
brand logo
Technical specifications
Width19 mm
Length305 m
See all Specifications

Product details : 3M MAGNET TAPE MGO 1317 19 MM X 30.5 M X 1.5 MM


3M MGO 1317 magnetic tape is a 1.5 mm thick flexible magnetic tape with a pressure-sensitive rubber adhesive. It provides removable or non-removable fastening to a wide range of substrates, thanks to a high-strength adhesive on one side. Easy to apply, it's also easy to remove, store and reuse.
3M™ Magnet Tape MGO is a 1.55 mm thick flexible magnet tape with a pressure sensitive rubber adhesive.

Strengths

Single-sided adhesive tape with magnetic backing

Technical specifications


Attributes
Package weight3439 g
Width19 mm
Length305 m
ColourBrown
Show UNSPSC/ECL@SS
£ 189.03 excl. VAT
/ Each
£ 226.84 incl. VAT
  • Usually arrives within 14 working days