TESA 04964 DOUBLE SIDED CLOTH TAPE 50MX100MM WHITE
tesa® 4964 Double-sided Tape with Fabric Backing
See technical informationReferences
Tesa:4964 50M 100MM WHITE
Rubix:269A3543
Manufacturer :04964-00001-64
EAN:4042448464606


Technical specifications
| Width | 100 mm |
|---|---|
| Length | 5000 m |
| Material | textile backing (canvas) with natural rubber adhesive |
Product details : TESA 04964 DOUBLE SIDED CLOTH TAPE 50MX100MM WHITE
tesa® 4964 is a strong and flexible double-sided tape, suitable for various industries such as the carpentry and leather industry. The tape is comprised of a cloth backing and a natural rubber adhesive. The tape is conformable and has been uniquely created to adhere to rough surfaces, as well as non-polar surfaces (PP and PE). tesa® 4964 is mostly removable without leaving residues behind. The double-sided tape offers limited resistance to aging, humidity, and UV-light, as well as good resistance to softeners. tesa® 4964 is also available in different liner variants, and a special version is available for honeycomb milling.
Strengths
* The adhesive has a high coating weight making it well suited for mounting applications on irregular surfaces.
* tesa® 4964 can be removed in most cases without leaving adhesive residues from sound surfaces.
* tesa® 4964 can be removed in most cases without leaving adhesive residues from sound surfaces.
Applications
*tesa® 4964 double-sided tape is used in the carpentry industry *The double-sided tape is used for various applications in the leather manufacturing industry *The tape is used for the splicing of fabric webs*There is a version of the tape available, which is designed explicitly for honeycomb milling applications*There are different liner variants available
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Length | 5000 m |
| Material | textile backing (canvas) with natural rubber adhesive |
| Thickness | 0.39 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 122.60 excl. VAT
/ Each
£ 147.12 incl. VAT
- Usually arrives within 14 working days
Width
100 mm