3M 675135 VHB ADHESIVE TRANSFER TAPE F9473PC TRANS 12MMX55M 0.26MM
3M™ VHB™ Adhesive Transfer Tape F9473PC
See technical informationReferences
3M:947312
Rubix:80179141
Manufacturer :7100030935
EAN:0016145193934




Technical specifications
| Width | 12 mm |
|---|---|
| Length | 55 m |
| Material | high temperature acrylic adhesive 100 (adhesive), poly coated kraft paper (primary liner) |
Product details : 3M 675135 VHB ADHESIVE TRANSFER TAPE F9473PC TRANS 12MMX55M 0.26MM
3M™ VHB™ Adhesive Transfer Tape F9473PC 260µm 100MP high performance acrylic with 105µm #58 polycoated kraft paper liner - printed 3M
Strengths
• 260µm transparant VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
• Excellent long-term holding power with higher adhesion strength than typical PSAs. Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication
• Short term temperature tolerance of up to 260 °C, Operating temperature tolerance of up to 149°C
• Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
• For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more.
• Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
• Thicker version of F9469PC
Applications
Adhering - Affixing - Assembling - Attaching - Bonding
Technical specifications
Attributes
| Package weight | 293 g |
|---|---|
| Width | 12 mm |
| Length | 55 m |
| Material | high temperature acrylic adhesive 100 (adhesive), poly coated kraft paper (primary liner) |
| Thickness | 0.26 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 49.13 excl. VAT
/ Each
£ 58.96 incl. VAT
- Delivery usually within ( 16 ) days