3M 722166 VHB TAPE GPH-160GF GREY 25MMX33M 1.6MM


Tape

References
3m:GPH-160GF 25MMX33M
rubix:2583741
manufacturer :7100101045
brand logo
brand logo
Technical specifications
Width25 mm
Length33 m
See all Specifications

Product details : 3M 722166 VHB TAPE GPH-160GF GREY 25MMX33M 1.6MM


3M™ VHB™ Tape GPH-160 is a permanent bonding solution that can replace traditional mechanical fasteners and liquid adhesives in challenging, high temperature applications. Its acrylic foam core provides a good balance of strength and conformability. 3M™ VHB™ Tape GPH-160 has excellent temperature resistance, ideal for powder coat or liquid paint processes which undergo a heat bake cycle.

Strengths

•Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Excellent high temperature (short term 450°F) resistance allows for bonding prior to powder coat or liquid painting processes
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
Gray, 0.062” (1.6 mm), acrylic adhesive with a conformable, acrylic foam core.
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Virtually invisible fastening helps keep surfaces smooth; no unsightly rivet heads or weld marks
Closed-cell construction allows bonding and sealing
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Allows the use of thinner, lighter weight and dissimilar materials

Technical specifications


Attributes
Width25 mm
Length33 m
MaterialAcrylic Foam
ColourGrey
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 42.79 excl. VAT
/ Each
£ 51.35 incl. VAT
  • Usually arrives within 14 working days