3M 402612 DOUBLE COATED URETHANE FOAM TAPE WHITE 12MMX33M 1.6MM


3M™ Double Coated Urethane Foam Tape 4026

References
3m:1152729
rubix:130A4927
manufacturer :7000116029
brand logo
brand logo
Technical specifications
Width12 mm
Length33 m
See all Specifications

Product details : 3M 402612 DOUBLE COATED URETHANE FOAM TAPE WHITE 12MMX33M 1.6MM


3M™ Double Coated Urethane Foam Tape 4026 is a 1.6 mm thick, 290kg/m3 density double coated urethanefoam with an acrylic adhesive.

Use 3M™ Double Coated Urethane Foam Tape 4026 for interior mounting applications. Our thick double coated, open cell, urethane foam tape with a paper liner bonds surfaces and provides handling convenience.

3M™ Double Coated Urethane Foam Tapes are conformable foams that utilize a high temperature holding acrylic adhesive system and offer high shear strength.

Strengths

Durable foam is ideal for interior mounting, bonding and attaching applications|| Durable foam is ideal for interior mounting, bonding and attaching applications;The open-cell, flexible urethane foam carrier dampens and prevents vibration|| The open-cell, flexible urethane foam carrier dampens and prevents vibration;Provides good insulating qualities|| Provides good insulating qualities;High shear adhesive on metals and plastics with high temperature resistance|| High shear adhesive on metals and plastics with high temperature resistance;Open-cell, flexible urethane foam carrier|| Open-cell, flexible urethane foam carrier;Designed for indoor use|| Designed for indoor use;Suitable for soft PVC

Applications

Mirror mounting;Mount interior signs and nameplates;Bond acoustic panels to walls;Mount dispensers and air fresheners;Mount electrical channel to wall;Attach wire clips to wall surfaces;Mount corner protectors

Technical specifications


Attributes
Packaged dimensions (D x W x H)248x324x324 mm
Package weight5969 g
Width12 mm
Length33 m
Thickness1.6 mm
ColourWhite
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 35.64 excl. VAT
/ Each
£ 42.77 incl. VAT
  • Usually arrives within 14 working days