3M 26878 PERFORMANCE INDUSTRIAL SPRAY GUN SYSTEM


3M™ Performance Industrial Spray Gun System

References
3m:26878
rubix:220A6140
manufacturer :7100228476
ean:04054596831292

Product details : 3M 26878 PERFORMANCE INDUSTRIAL SPRAY GUN SYSTEM


The 3M™ Performance Spray Gun our industrial coating solution that can help reduce variability in your process and boost productivity by giving technicians a smarter way to spray. Lightweight and easy to use, the 3M™ Performance Spray Gun was designed for industrial paint tasks. Made from an advanced impact-resistant composite material, the spray gun is one of the lightest in the industry yet durable enough for the toughest industrial conditions. From the trigger to the body, the spray gun was optimized by kinesiologists to enhance comfort specifically for the high demands of all-day spraying. With its versatile design, technicians can spray from either a pressurized source or a gravity cup. The pressure-fed hose and nozzles allow for continuous bulk spraying for larger jobs. Or for spot repairs and small areas, convert the spray gun to use the 3M™ PPS™ Series 2.0 Spray Cup System - so you use just the right amount of coating to match the size and finish of the job. Simple, innovative design means fewer parts to maintain. With quick-change replaceable nozzles, paint never passes through the body of the spray gun. Cleanup can be as simple as wiping the tip of the needle and replacing the head - which means no more disassembling or soaking in solvent. It's like getting a brand-new spray gun every time you put on a fresh nozzle. At sizes from 0.9 to 2.0, 3M™ Performance Atomizing Heads allow you to easily spray a wide range of coatings - from stains and primers to topcoats and even adhesives.
Lightweight and easy to use, the 3M™ Performance Spray Gun was built for the industrial painter. Made from impact-resistant composite, it is one of the lightest spray guns in the industry, yet durable enough for demanding conditions. Its versatile design allows spraying from a pressurized source or a gravity cup. Replaceable nozzles from 0.9 to 2.0 allow you to spray a wide range of coatings.

Strengths

Lightweight, impact-resistant body made from advanced composite material;Convert between pressure-fed whip hose and 3M™ PPS Series 2.0 Spray Cup System;Quick-change, replaceable nozzles ranging from 0.9 to 2.0;Designed for comfort;Simple, innovative design means fewer parts to maintain or rebuild

Technical specifications


Attributes
No attributes to display for this product
£ 559.84 excl. VAT
/ Each
£ 671.81 incl. VAT
  • Usually arrives within 14 working days