3M 26204 PPS SERIES 2.0 LIDS MIDI AND MINI 200MICRO 1 KIT


3M™ PPS™ Series 2.0 Lids

References
3m:26204
rubix:236A1397
manufacturer :7100134285
brand logo
brand logo
Technical specifications
TypeLid

Product details : 3M 26204 PPS SERIES 2.0 LIDS MIDI AND MINI 200MICRO 1 KIT


3M™ PPS™ Series 2.0 integrated locking collars on lids to help reduce paint build-up and possible contamination. PPS™ Series 2.0 lids also feature a wider fluid spout and a full diameter filter for the highest quality filtration. New domed Standard/Large lid design allows for up to 90 ml of material to be held below the filter and lets you spray filtered material on demand, reducing inconsistent spray due to air-entrapment and sputter.
These replacement lids fit 3M™ PPS™ Series 2.0 liners and cups. Case contains 50 lids with 200 or 125 micron filters.

Strengths

Integrated locking collars on lids help reduce paint build-up and possible contamination;Improved Fluid Flow & Quality: New domed Standard/Large lid design allows for up to 90 ml of material to be held below the filter and lets you spray filtered material on demand, reducing inconsistent spray due to air-entrapment and sputter;A wider fluid spout and a full-diameter filter for the highest quality filtration;Larger Sealing Plugs: A superior seal to protect your coatings. Turn the 3M™ PPS™ Series 2.0 cup system upside down and use the new sealing plug as a base, helping keep the built-in filter wet and reducing the need for replacement lids;Two Filter Mesh Sizes: 3M™ PPS™ Series 2.0 Spray Cup System filters are available in 200 micron and 125 micron sizes to suit solvent-base and waterborne systems, be sure to consult the paint material manufacturer for recommended filter mesh sizes;This product is only to be used with the 3M™ PPS™ Series 2.0 items.

Technical specifications


Attributes
TypeLid
Show UNSPSC/ECL@SS
£ 65.37 excl. VAT
/ Each
£ 78.44 incl. VAT
  • Usually arrives within 14 working days