Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Paints and Fittings
(467)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Spray guns
Spray gun and parts of spray gun
RUST-OLEUM V241526 COMFORT GRIP
RUST-OLEUM V241526 COMFORT GRIP
Rust-Oleum® Comfort Spray Grip Comfort Spray Grip
References
rust-oleum:
V241526
rubix:
80183914
ean:
8715743016646
Technical specifications
Type
Spray gun
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RUST-OLEUM V241526 COMFORT GRIP
Aerosol Spray Grip - Simplifies spraying: ergonomic design, wide, comfortable trigger, sturdy construction and fits all HARD HAT aerosols.
Handle for Spray Grip
Strengths
Ergonomic design
Large soft touch trigger
Durable construction
For all HARD HAT® aerosols
Technical specifications
Attributes
Logistic Weight
250
g
Type
Spray gun
Capacity
500
ml
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLARKE 3090010 SPRAY GUN PRO14C 1.4MM NOZZLE
ACTION SEALTITE DINGA HEAVY DUTY WATER GUN BRASS 1/2 BSP
3M 26023 PPS SERIES 2.0 CUPS LARGE 850ML
3M 16740 PPS LID & LINER KITS LARGE 850ML 125 MICRO
CLARKE 3090055 SPRAY GUN SUPER PRO18C 1.8MM NOZZLE
GISS 860613 AIR FLOW-RATE ADJUSTMENT HANDLE TYPE GLAND
3M 16124 3M PPS TYPE H/O PRESSURE CUP FOR 3M ACCUSPRAY GUN, LARGE
3M 26122 PPS SERIES 2.0 CUPS MIDI 400ML
16587 3M ACCUSPRAY HGP SPRAY GUN KIT
3M 26716 PERFORMANCE GRAVITY HVLP REFILL KIT PURPLE 1.6 PK5
3M 16122N PPS CUP & COLLAR MIDI 400ML 16122 1 KIT
3M 26718 PERFORMANCE GRAVITY HVLP REFILL KIT CLEAR 1.8 PK5
3M 26818 PERFORMANCE PRESSURE HVLP REFILL KIT CLEAR 1.8 PK5
GISS 860605 AIR FLOW-RATE ADJUSTMENT HANDLE TYPE NOZZLE
GISS 860615 AIR FLOW-RATE ADJUSTMENT HANDLE TYPE GRAVITY BOWL