16587 3M ACCUSPRAY HGP SPRAY GUN KIT


3M™ Accuspray™ HGP Spray Gun Kit

References
3m:16587
rubix:258A5545
manufacturer :7100137847
ean:00051131165878
brand logo
brand logo

Product details : 16587 3M ACCUSPRAY HGP SPRAY GUN KIT


The innovative replaceable atomizing head allows for increased productivity, reduction in coating consumption and maximizes the benefits of the 3M™ PPS™ System. Used with the H/O pressure cup and any of the available heads, a large variety of patterns and textures can be achieved, ideal for application of functional coatings and matching OEM appearance.
An HVLP gravity pressurized spray gun, to be used with a pressurized H/O cup system to provide superior application of high viscosity coatings. Kit contains 1 each HGP spray gun and 4 atomizing heads - 2 each 1.8mm nozzles and 2 each 2.0mm nozzles.

Strengths

Provides the equivalent of a brand new Pressurized spray gun on demand for a fraction of the cost
Kit contains 1 spray gun, 3 atomizing heads
Use with 3M™ PPS™ Type H/O Mini Pressure Cup, PN 16121
Reduces gun cleaning time

Technical specifications


Attributes
No attributes to display for this product
£ 294.80 excl. VAT
/ Each
£ 353.76 incl. VAT
  • Usually arrives within 14 working days