3M T151 OIL SORBENT SHEET 390MM X 530MM PK200
3M Petroleum Sorbent Pad
See technical informationSee documentsReferences
3M:T151
Rubix:1259771
Manufacturer :7000088324
Documents
Product details : 3M T151 OIL SORBENT SHEET 390MM X 530MM PK200
This highly sorbent petroleum pad features a low profile design, for easy placement in tight areas. Conveniently sized pads allow the user to quickly spread sorbent over and in the path of a spill. Pads may also be used on a work surface in anticipation of a spill or as a wipe. Each bale sorbs 43,5 gallons, contains 200 pads(each 17 inches by 19 inches)
Strengths
For use in oil-only Sorbent applications
Pads are conveniently sized and can be quickly spread on and in the path of a thin spill
T-151 pads are half as think as T-156 pads, making them an excellent wipe
May be used on a work surface in anticipation of a spill
Ideal for use under docks, in shallow water, rocky shorelines, marshes, and beaches
Pads are conveniently sized and can be quickly spread on and in the path of a thin spill
T-151 pads are half as think as T-156 pads, making them an excellent wipe
May be used on a work surface in anticipation of a spill
Ideal for use under docks, in shallow water, rocky shorelines, marshes, and beaches
Applications
Workplace Safety
Technical specifications
Attributes
| Absorption capacity | 146.5 l |
|---|
Show UNSPSC/ECL@SS
£ 188.13 excl. VAT
/ Each
£ 225.76 incl. VAT
- Delivery usually within ( 27 ) days
