SPARTEX ES1880020 ECO 20L OIL SPILL KIT IN VINYL HOLDALL
SPARTEX ES1880020 ECO 20L OIL SPILL KIT IN VINYL HOLDALL
See technical informationSee documentsReferences
Spartex:ES1880020
Rubix:259A5777
Documents
Product details : SPARTEX ES1880020 ECO 20L OIL SPILL KIT IN VINYL HOLDALL
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 20 l |
|---|
Show UNSPSC/ECL@SS
£ 51.94 excl. VAT
/ Each
£ 62.33 incl. VAT
- Usually arrives within 14 working days

