3M 7100035841 VERSAFLO CLEANING & STORAGE KIT, TR-653
3M™ Powered Air Respirator Cleaning & Storage Kits
See technical informationSee documentsReferences
3M:7100035841
Rubix:248A5223
Manufacturer :7100035841
EAN:00051131373730




Documents
Product details : 3M 7100035841 VERSAFLO CLEANING & STORAGE KIT, TR-653
For easy and safe cleaning and storage of 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series, use 3M™ Versaflo™ Cleaning & Storage Kit, TR-653.Our cleaning and storage kit comes with a plug and two seals for both the inlet and outlet openings of TR-600/TR-800 Series turbo and a cover for the electrical connections of the TR-600/TR-800 Series battery. The turbo plugs allow the unit to be submerged or rinsed under running water as outlined in the user instructions for easy cleaning.The plugs can also help to keep the internal components of TR-600/TR-800 Series turbo clean and free from contaminants during storage. The plug seals should be replaced after 30 uses or whenever found to be damaged or worn.
Strengths
Enables cleaning and storing 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series unit easier Kit comes with one inlet plug, two inlet seals, one outlet plug, two outlet seals, and one battery connector cover Turbo plugs allow turbo unit TR-600 to be submerged or rinsed under running water as outlined in the user instructions Plugs can help keep the internal components of the turbo clean during storage Plugs and seals should be replaced when worn or damaged or after 30 uses
Applications
The TR-653 Kit is ideal for professionals using TR-600 or TR-800 respiratory protection systems in sensitive industrial environments. It has been specially developed for applications in areas such as pharmaceuticals, food production, the chemical industry and metalworking – wherever protection against dust, vapours or chemical substances is required.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 314x209x42 mm |
|---|---|
| Package weight | 76,2 g |
| Type | cleaning and storage kit |
Show UNSPSC/ECL@SS
£ 72.84 excl. VAT
/ Each
£ 87.41 incl. VAT
- Delivery usually within ( 23 ) days