3M S-533S HOOD


3M™ Versaflo™ Integrated Suspension Hood, S-Series

References
3m:S-533S
rubix:45005819
manufacturer :7100011287
ean:4046719250301
brand logo
brand logo
Technical specifications

Product details : 3M S-533S HOOD


Get head, face and eye protection with 3M™ Versaflo™ S-Series High Durability Hood, Small, S-533S. The integrated head suspension offers head, face, neck and shoulder coverage and the eyes and face are shielded by the cover from liquid splash and low energy flying particles and dust. Our cost-effective headtop has been manufactured using a durable, soft, and low-linting fabric for user comfort. The integrated suspension makes it suitable for applications that require frequent replacement of the entire headtop assembly or where there is less soiling of the outer fabric. The suspension assembly and air inlet components can be easily removed and separated for segregated waste streams. There's no assembly required so it can be used straight out of the box. It's CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A.

Strengths

Integrated head suspension provides head, face, neck and shoulder coverage Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F) Manufactured using durable, soft, low-linting fabric for user comfort Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric No assembly required; ready to use straight out of the box Weighs 170 g CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A Head, Face, Neck and Shoulder coverage White

Technical specifications


Attributes
Packaged dimensions (D x W x H)200x240x250 mm
Package weight460,5 g
TypeHeaddress
MaterialPolyurethane-treated polyamide mesh fabric
Main materialPolyamide
Show UNSPSC/ECL@SS
£ 105.10 excl. VAT
/ Each
£ 126.12 incl. VAT
  • Usually arrives within 14 working days