3M VERSAFLO VISOR CEATD M-927-SINGLE


3M™ Powered & Supplied Air Replacement Visors and Lenses

References
3m:3M-M927
rubix:124A1571
manufacturer :7100063883
brand logo
brand logo
Technical specifications
Typevisor
Coating of the glassesanti-scratch
See all Specifications

Product details : 3M VERSAFLO VISOR CEATD M-927-SINGLE


Replace scratched and worn visors to ensure continued good vision with 3M™ Versaflo™ Coated Visor, Polycarbonate, M-927. Our replacement polycarbonate visor provides chemical and scratch resistance for 3M™ Versaflo™ M-Series Headtops and is CE approved to EN 166 1:BT:3.
Coated Visor M-927 providing chemical and scratch resistance for M-Series Visors

Strengths

Replacement visor designed for use with 3M™ Versaflo™ M-Series Headtops
Coated to provide chemical and scratch resistance
Clear polycarbonate
CE approved to EN 166 1:BT:3

Technical specifications


Attributes
Typevisor
Coating of the glassesanti-scratch
Materialpolycarbonate
Eyepiece shadecolourless
Main materialpolycarbonate
Show UNSPSC/ECL@SS
£ 44.96 excl. VAT
/ Each
£ 53.95 incl. VAT
  • Usually arrives within 14 working days