References
Honeywell:1031749
Rubix:80135213
EAN:7312550317495




Product details : HONEYWELL 1031749 TURBOSHIELD HH ADAPTER
A special universal headphone adapter for the Honeywell Turboshield face shield. It has a double hinge mechanism and a patent-pending visor release system. The overall dimensions are: 190 mm x 255 mm x 70 mm. Delivered without screen.
Strengths
Innovative system for lifting the screen avoiding the weight of the screen towards the front of the helmet.
Applications
The Honeywell Turboshield is the ideal solution for workers exposed to projections or falling objects, impacts, splashing, ultraviolet and to particles in the air. Turboshield can also be comfortably worn with most safety goggles, respirators and hearing protections. Automotive manufacturer and OEM. Construction and public works. Chemical industries. Food Industries. Foundry. General industry. Glass Industries. Industrial cleaning. Steel industry. Laboratory. Maintenance. Medical-pharmaceutical industry. Steel and metallurgy. Offshore. Petro-Chemical. Shipbuilding. Standard: EN166
Technical specifications
Attributes
| Type | honeywell 1031749 turboshield hh adapter |
|---|---|
| Material | reinforced nylon |
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ Each
£ 40.45 incl. VAT
- Usually arrives within 14 working days
