3M 16742A PPS ADAPTER TYPE 16

3M™ PPS™ Adapter

See technical information

References

3M:16742
Rubix:80987352
Manufacturer :7000043152
EAN:04001895881374
brand logo

Technical specifications

Typemale adapter

Product details : 3M 16742A PPS ADAPTER TYPE 16


3M™ PPS™ adapter converts leading commercial spray guns into ones that can use the 3M™ Paint Preparation System (PPS™), save workers time in the preparation of paint materials: measuring, mixing, and filtering of paint materials. PPS™ is a all in one disposable painting system that produces cleaner jobs, saves on paint consumption, reduces solvent usage by up to 70%, and improves the operator’s efficiency by up to 50% between the prep (mixing, measuring, and filtering) and clean up time (time associated with cleaning the paint reservoir and spray gun). Specifically designed PPS™ stainless steel metal adapters allow painters to use the PPS™ system with virtually any spray gun. To use the PPS™ adapter, remove the existing spray gun cup. Then simply thread the correct PPS™ adapter into the Spray Gun.
3M™ PPS™ Adapter converts paint spray guns for use with the 3M™ Paint Preparation System (PPS™). Specifically designed adapters, allows Painters to use the PPS™ with virtually any spray gun model. To use this adapter, remove the existing spray gun cup. Then simply thread the correct PPS™ adapter into the Spray Gun.

Strengths

Adapter converts typical spray guns into ones that work with the 3M Paint Preparation System (PPS™)
Specifically designed adapters, allows Painters to use the PPS™ with virtually any spray gun
Stainless Steel adapter offers exceptional durability
Threaded adapter is easy to install

Technical specifications


Attributes
Typemale adapter
£ 45.96 excl. VAT
/ Each
£ 55.15 incl. VAT
  • Delivery usually within ( 4 ) days