3M 26122 PPS SERIES 2.0 CUPS MIDI 400ML
3M™ PPS™ Series 2.0 Cups
See technical informationSee documentsReferences
3M:26122
Rubix:227A3544
Manufacturer :7100134611
EAN:04054596326583
Documents
Product details : 3M 26122 PPS SERIES 2.0 CUPS MIDI 400ML
3M™ PPS™ Series 2.0 hard cups feature mix ratios printed within every cup to ensure the most accurate mix possible. Reusable cups now feature a clear window that helps you quickly see how much material is left while spraying. The window also provides a vertical view to help ensure uniform mixing of materials, great for metallics & pearls.
Cup sizes include:
200 ml 3M™ PPS™ Cups Series 2.0 - excellent for spot repairs and 1-panel repairs
400 ml 3M™ PPS™ Cups Series 2.0 - great for 2-panel repairs
650 ml 3M™ PPS™ Cups Series 2.0 - excellent for 3-panel repairs
850 ml 3M™ PPS™ Cups Series 2.0 - ideal for 4-panel repairs
Cup sizes include:
200 ml 3M™ PPS™ Cups Series 2.0 - excellent for spot repairs and 1-panel repairs
400 ml 3M™ PPS™ Cups Series 2.0 - great for 2-panel repairs
650 ml 3M™ PPS™ Cups Series 2.0 - excellent for 3-panel repairs
850 ml 3M™ PPS™ Cups Series 2.0 - ideal for 4-panel repairs
3M™ PPS™ Series 2.0 hard cup that supports and holds the 3M™ PPS™ Series 2.0 flexible liner.
Strengths
A Cup Size for Every Repair: 3M™ PPS™ Series 2.0 Spray Cup System is available in 4 sizes: Mini (200 ml), Midi (400 ml), Standard (650 ml) and Large (850 ml);Re-useable hard cups feature clear windows to make refilling easier by grasping liner while removing lid;The window also helps identify how much material is left while spraying. It provides a vertical view to help ensure uniform mixing of materials, great for metallics & pearls;The cups feature mix ratios printed within every cup to ensure the most accurate mix possible;This product is only to be used with the 3M™ PPS™ Series 2.0 items.
Technical specifications
Attributes
| Type | cup shaped |
|---|
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- Delivery usually within ( 19 ) days