3M 26713 PERFORMANCE GRAVITY HVLP REFILL KIT GREEN 1.3 PK5


3M™ Performance Gravity HVLP Atomizing Head Refill Kit

References
3m:26713
rubix:227A3782
manufacturer :7100206008
ean:00051131267138
brand logo
brand logo
Technical specifications
TypeAtomizing Head Refill Kit

Product details : 3M 26713 PERFORMANCE GRAVITY HVLP REFILL KIT GREEN 1.3 PK5


What makes the 3M™ Performance Spray Gun system different is the technology inside the quick-change replaceable nozzles. Because paint and coatings never pass through the body of the spray gun - only the atomizing head - it's like getting a brand new spray gun every time you swap the nozzle. Get the pattern control, atomization and transfer efficiency you expect from a premium spray gun; all while helping to drive more consistent spray performance across each job, every day. 3M™ Performance Gravity HVLP Atomizing Heads are available in 1.2, 1.3, 1.4, 1.6, 1.8, and 2.0 for spraying a wide range of industrial and automotive coatings, including high-viscosity coatings, sprayable fillers, high-build primers, primer surfacers, sealers, single-stage top coats, solvent-based paints, waterborne paints and clearcoats. The replaceable nozzles are used exclusively with the gravity-fed 3M™ PPS™ Series 2.0 Spray Cup System, which helps to reduce material waste, mess and contamination compared to traditional metal paint cups. Forget about tearing down spray guns and soaking in solvent. Our complete, integrated spray system is your path to smarter cleanup. The atomizing heads attach to the 3M™ Performance Spray Gun needle and are tightly secured to the spray gun with a specially-designed locking collar. No additional tools required for changeouts. Simply remove the nozzle from the spray gun, and either appropriately clean the fluid tip or replace it to keep your spray gun performing like new.
3M™ Performance Gravity HVLP Atomizing Heads are designed to deliver premium spray performance for coatings including paints, clear coats and topcoats. Replaceable nozzles are built exclusively for gravity feed applications with the 3M™ Performance Spray Gun System and 3M™ PPS™ Series 2.0 Spray Cup System, offering like-new spray performance with the change of each nozzle.

Strengths

Quick-change nozzles range from 1.2 to 2.0 for spraying a wide range of industrial and automotive coatings
Like-new spray performance with each new atomizing head
Use exclusively with the 3M™ Performance Spray Gun and 3M™ PPS™ Series 2.0 Spray Cup System
Exceptional pattern control, atomization and transfer efficiency

Technical specifications


Attributes
TypeAtomizing Head Refill Kit
Show UNSPSC/ECL@SS
£ 356.15 excl. VAT
/ Each
£ 427.38 incl. VAT
  • Usually arrives within 14 working days