3M 4515 OVERALL DISPOSABLE 3XLARGE - ORANGE CASE OF 20
3M™ Protective Coverall 4515
See technical informationReferences
3M:7000089637
Rubix:80167665
Manufacturer :7000089637
EAN:04046719400973

Product details : 3M 4515 OVERALL DISPOSABLE 3XLARGE - ORANGE CASE OF 20
Use 3M™ Protective Coverall 4515 for CE certified protection against workplace hazards, including toxic dust, splashes and nuclear particles. It meets a variety of standards for chemical protective clothing including EN 1073-2 Nuclear particulate resistance, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. It’s made with SMS which is a layer of spunbond on the inner and outer and a layer of meltblown material in the middle. The Spunbond acts as the smooth strength and splash protection, while the Meltblown layers are an intricate non-woven web of microfibres that filter out dry particulates. Preferred for particle or fibre based applications such as asbestos removal or cement manufacturing. The material is 50gsm and strong offering a better tear resistance for longer wear and wearer confidence in performance. Made from a highly breathable material it effectively releases body heat and moisture during wear.
Strengths
Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts such as asbestos fibre;Made from highly breathable SMS non-woven for effective release of body heat and moisture and reduced heat stress;Soft and strong 50gsm SMS for strong performance;2 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure;CE Cat III Type 5/6 hazardous dusts and limited liquid splashes;EN 1073-2 nuclear particulate hold out
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| High visibility | yes |
| Main material | nonwoven fabric |
| Secondary colour | no secondary color |
| Gender | men |
| Material | sms based |
Show UNSPSC/ECL@SS
£ 116.67 excl. VAT
/ Each
£ 140.00 incl. VAT
- Delivery usually within ( 25 ) days