PORTWEST FR21 BIZFLAME WORK LIGHTWEIGHT FR COVERALL ORANGE XL
Flame Resistant Super Light Weight Anti-Static FR21
See technical informationReferences
Portwest:FR21ORRXL
Rubix:220A9872
EAN:5036108189113

Product details : PORTWEST FR21 BIZFLAME WORK LIGHTWEIGHT FR COVERALL ORANGE XL
Lightweight for enhanced wearing comfort. Protection against radiant, convective and contact heat. Rule pocket. Two back patch pockets. Durable, strong and long lasting brass zip. Action back for extra freedom of movement. Hook and loop cuffs for a secure fit.
Sleeve pocket. 10 pockets for ample storage. Two tier knee pad pockets allowing two positioning options. Two-way zip for quick and easy access. CE certified. Radio loops for easy clipping of a radio. Sew on flame resistant industrial wash tape. 40+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 50.34 excl. VAT
/ Each
£ 60.41 incl. VAT
- In stock: Next day delivery