3M SAFETY GLASSES MICROFIBRE POUCH 26-6780-00M
3M™ Safety Glasses Microfibre Pouch
See technical informationReferences
3M:26-6780-00M
Rubix:395A4670
Manufacturer :7000032498
EAN:04046719306435



Product details : 3M SAFETY GLASSES MICROFIBRE POUCH 26-6780-00M
Soft microfibre glasses pouch (11 x 19cm), which both protects and cleans the lenses when needed.
Size 11 x 19 cm
Size 11 x 19 cm
Strengths
Helps cleaning your 3M™ Safety Glasses
Applications
Microfibre pouch to protect safety glasses
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160x35x300 mm |
|---|---|
| Package weight | 138,6 g |
| Rigid | no |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
- Delivery usually within ( 16 ) days