UVEX 9970007 LENS CLEANING STATION
Uvex 9970007 COMPLETE EYEWEAR CLEANING STATION
See technical informationReferences
Uvex:9970007
Rubix:221A1081
EAN:9321123001738
Product details : UVEX 9970007 LENS CLEANING STATION
uvex's most popular lens cleaning station comes complete with wall mounting screws, allowing it to be installed in a convenient location for everyone to use.
The non-abrasive tissues are highly absorbent and the uvex lens cleaning fluid has been specifically designed to clean lenses without affecting the permanent anti-fog and scratch resistant lens coating technology.
Uvex Lens Cleaning Station for eyewear, ideal for workplaces where there are multiple workers.
Dimensions: W 340mm x L 480mm x H 165mm.
Comes with:
- Cleaning tissues (4 boxes of 450) - non-abrasive & highly absorbing
- 1 x 16oz bottle of cleaning fluid (specially designed for anti-fog & scratch-resistant coatings)
- Mirror
- Mounting screws
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 60.33 excl. VAT
/ Each
£ 72.40 incl. VAT
- In stock: Next day delivery

