3M SCOTCH-WELD STRUCTURAL ADHESIVE 7838 PART A/B 2 KG KIT


3M™ Scotch-Weld™ Structural Adhesive 7838

References
3m:14418
rubix:395A4731
manufacturer :7100185187
ean:04054596627390

Product details : 3M SCOTCH-WELD STRUCTURAL ADHESIVE 7838 PART A/B 2 KG KIT


7838 B/A is a thixotropic two-part epoxy based adhesive that cures at room temperature. The cure rate may be accelerated by the application of mild heat. Cured adhesive bonds exhibit excellent flexibility and high adhesion to metals, plastics and glass. Cured adhesive bonds exhibit good strength retention after ageing in hostile environments. Excellent peel strength. Convenient 1:1 mix ratio. Mixed adhesive is non-sag for ease of application.
3M™ Scotch-Weld™ Structural Adhesive 7838 is a thixotropic two-part epoxy based adhesive. This adhesive is flexible and has excellent adhesion to metals, plastics and glass.

Strengths

Room temperature curing;Cured adhesive bonds exhibit excellent flexibility and high adhesion to metals, plastics and glass;Cured adhesive bonds exhibit good strength retention after ageing in hostile environments;Mixed adhesive is non-sag for ease of application;Excellent peel strength

Applications

Primarily for bonding metals, glass, ceramics and plastics.

Technical specifications


Attributes
Weight2000 g
Drying time180 min
ColourWhite
Show UNSPSC/ECL@SS
£ 263.73 excl. VAT
/ Each
£ 316.48 incl. VAT
  • Usually arrives within 14 working days