LOCTITE 4902 HIGHLY CLEAR FLEXIBLE INSTANT ADHESIVE 20G 1904280


Ethyl mono surface i

References
loctite:4902
rubix:127A4106
manufacturer :1904279
ean:5010266008820

Product details : LOCTITE 4902 HIGHLY CLEAR FLEXIBLE INSTANT ADHESIVE 20G 1904280


LOCTITE® 4902™ is a highly flexible cyanoacrylate adhesive designed for the assembly of flexible medical devices. This product facilitates the use of dissimilar and opaque substrates while improving device performance. It's offers significant performance enhancements compared to standard cyanacrylates, including strength in flexing bond lines and resistance to leaks with excellent sealing capability. Known performance advantages of cyanoacrylates are maintained, including speed, ease of use and strength.

Strengths


low viscosity
One part - requires no mixing
Clear colorless liquid
for the assembly of flexible medical devices

Applications

LOCTITE® 4902 is used in Assembly of disposable medical devices. This product facilitates the use of dissimilar and opaque substrates while improving device performance. Used on Plastics, Rubbers and Metals.

Technical specifications


Attributes
Packaged dimensions (D x W x H)28x46x132 mm
Weight20 g
Min. temperature-40 °C
Max. temperature82 °C
Colourcolourless
Show UNSPSC/ECL@SS
£ 50.87 excl. VAT
/ Each
£ 61.04 incl. VAT
  • Usually arrives within 14 working days