LOCTITE HY 4080 GY TOUGHENED BONDER 50G 2155337


HY 4080 GY structural adhesive

References
loctite:HY 4080 GY
rubix:80348028
manufacturer :2155337
ean:4058093008096

Product details : LOCTITE HY 4080 GY TOUGHENED BONDER 50G 2155337


LOCTITE® HY 4080 GY is a grey, two-component structural adhesive (cyanoacrylate/acrylic) offering resistance and excellent adhesion to metals, composites and plastics. It develops rapid setting at room temperature and good operational resistance within the first hour. It has good peel and impact resistance while retaining high shear resistance over a wide temperature range. The best application results are obtained with the LOCTITE® 50 mL adhesive mixer (IDH 1826921), the LOCTITE® 400 ml adhesive mixer (IDH 1573135), LOCTITE® 96001 (IDH 267452) or LOCTITE® 983439 (IDH 218311) .

Strengths

High viscosity (thixotropic).
Excellent adhesion on metals, composites and plastics.
Quick setting at room temperature and high operational resistance within the first hour.
Good peel and impact resistance while retaining high shear strength.

Applications

Hybrid cyanoacrylate / acrylic structural adhesive offering good resistance and excellent adhesion to metals, composites and plastics.
brand logo

Technical specifications


Attributes
Logistic Weight71 g
Weight50 g
ColourYellow
Show UNSPSC/ECL@SS
£ 42.94 excl. VAT
/ Each
£ 51.53 incl. VAT
  • Usually arrives within 14 working days