References
Loctite:EA 3478
Rubix:80118235
Manufacturer :2041672
EAN:5010266002163



Documents
Product details : LOCTITE EA 3478 SUPERIOR METAL 453G 2041672
LOCTITE EA 3478 is a 2-part, ferro-silicon filled epoxy resin system. It is extremely resistant to corrosion, chemical attack and abrasion. It is ideal for restoring parts worn by mechanical and/or corrosion impact. Helps to restore tolerances to worn shafts, repairing worn keyways and damaged housings, filling pitted surfaces in worn machinery and restoring fit to bearing housings.
Strengths
Rebuilds keyways and spline assemblies.
Rebuilds bearings, clamp connections, tensioning elements, gear wheels or bearing seats.
Ferro-silicon filled with outstanding compression strength.
Ideal for renewing surfaces subjected to compression, thrust, impact and harsh environments.
Rebuilds bearings, clamp connections, tensioning elements, gear wheels or bearing seats.
Ferro-silicon filled with outstanding compression strength.
Ideal for renewing surfaces subjected to compression, thrust, impact and harsh environments.
Technical specifications
Attributes
| Weight | 453 g |
|---|---|
| Min. temperature | 15 °C |
| Drying time | 360 min |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 162.73 excl. VAT
/ Each
£ 195.28 incl. VAT
- In stock: Next day delivery