References
Loctite:382X500G
Rubix:127A3299
Manufacturer :201507
EAN:5010266382623

Documents
Product details : LOCTITE 382 TAK PAK 500G 201507
LOCTITE 382 is a transparent, colorless, general purpose, ethyl-based instant adhesive gel.
Strengths
Suitable for rubbers and metals.
Suitable for plastics and polyolefins with Primer LOCTITE 770 or LOCTITE 7239.
General purpose gel.
Suitable for plastics and polyolefins with Primer LOCTITE 770 or LOCTITE 7239.
General purpose gel.
Technical specifications
Attributes
| Weight | 500 g |
|---|---|
| Min. temperature | -40 °C |
| Drying time | 0.66 min |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 644.91 excl. VAT
/ Each
£ 773.89 incl. VAT
- Usually arrives within 14 working days