References
Loctite:406 BO 20G EN/DE
Rubix:304118
Manufacturer :1919335
EAN:5010266007915

Documents
Product details : LOCTITE 406 INSTANT 20G 1919335
LOCTITE 406 is a low viscosity, fast curing instant adhesive that is ideal for bonding plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.
Strengths
•Rapid bonding of plastic & rubber, including EPDM
LOCTITE 770 or LOCTITE 7239 primer improves adhesion of difficult-to-bond substrates
LOCTITE 770 or LOCTITE 7239 primer improves adhesion of difficult-to-bond substrates
Applications
Bonding
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 24,300x35x114 mm |
|---|---|
| Colour | colourless |
| Volume | 22 ml |
| Min. temperature | -40 °C |
| Drying time | 0.5 min |
Show UNSPSC/ECL@SS
£ 30.95 excl. VAT
/ Each
£ 37.14 incl. VAT
- In stock: Next day delivery