3M 7000028033 SPEEDGLAS MAGNIFYING LENS 3.0X 171024
3M™ Speedglas™ Magnifying Lenses
See technical informationReferences
3M:171024
Rubix:260A4319
Manufacturer :7000028033
EAN:07319571710243



Product details : 3M 7000028033 SPEEDGLAS MAGNIFYING LENS 3.0X 171024
Get a closer, clearer view of your weld with 3M™ Magnifying lens 2.0X, 171022.
Our lens magnifies objects by 2.0 times the normal power and is designed for use with Speedglas welding helmets.
There’s a magnifying lens holder built into the welding filter of 3M™ Speedglas™ Welding Helmet Series 9100, making the lens installation easy and secure.
Please note: for older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder (171017) is sold separately. For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part (171031).
Strengths
Give you a closer, clearer view of your weld Magnifies objects by 2.0 times the normal power Designed for use with Speedglas welding helmets Installation is easy and secure For older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder (171017) is sold separately For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part (171031)
Applications
Use for welding applications
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 45x145x127 mm |
|---|---|
| Package weight | 43,5 g |
| Type | accessory |
Show UNSPSC/ECL@SS
£ 23.31 excl. VAT
/ Each
£ 27.97 incl. VAT
- Delivery usually within ( 16 ) days