References
3M:198016
Rubix:264A6133
Manufacturer :7100169234
EAN:04054596583290

Product details : 3M 198016 SWEATBAND G5-01 TOWELLING
The 3M™ Speedglas™ G5-01 Sweatband is a replacement accessory designed to provide optimum comfort during prolonged use of 3M™ Speedglas™ G5-01 Welding Helmets. By effectively absorbing perspiration, it helps maintain clear vision while improving hygiene and extending the service life of the helmet.
Features:
This replacement sweatband is specifically designed for use with 3M™ Speedglas™ G5-01 Welding Helmets. As a genuine 3M™ consumable, it replaces worn or contaminated sweatbands, ensuring consistent wearer comfort and excellent hygiene. Manufactured from high-quality absorbent materials, it helps minimise discomfort caused by perspiration during welding operations. The sweatband is quick and easy to install and fits securely inside the helmet without affecting its overall fit or adjustment. Designed for demanding professional use, it provides perfect compatibility with the complete 3M™ Speedglas™ G5-01 protection system.
Specifications:
• Product type: sweatband.
Product category: consumable.
3M™ reference: 198016.
• Material: absorbent foam.
• Colour: purple.
• Compatibility: 3M™ Speedglas™ G5-01 Welding Helmets.
Features:
This replacement sweatband is specifically designed for use with 3M™ Speedglas™ G5-01 Welding Helmets. As a genuine 3M™ consumable, it replaces worn or contaminated sweatbands, ensuring consistent wearer comfort and excellent hygiene. Manufactured from high-quality absorbent materials, it helps minimise discomfort caused by perspiration during welding operations. The sweatband is quick and easy to install and fits securely inside the helmet without affecting its overall fit or adjustment. Designed for demanding professional use, it provides perfect compatibility with the complete 3M™ Speedglas™ G5-01 protection system.
Specifications:
• Product type: sweatband.
Product category: consumable.
3M™ reference: 198016.
• Material: absorbent foam.
• Colour: purple.
• Compatibility: 3M™ Speedglas™ G5-01 Welding Helmets.
Strengths
• Improves wearer comfort during prolonged welding operations.
• Effectively absorbs perspiration to reduce discomfort and visor fogging.
• Helps maintain optimum hygiene inside the helmet.
• Genuine 3M™ accessory designed specifically for G5-01 welding helmets.
• Quick and easy tool-free replacement.
• Effectively absorbs perspiration to reduce discomfort and visor fogging.
• Helps maintain optimum hygiene inside the helmet.
• Genuine 3M™ accessory designed specifically for G5-01 welding helmets.
• Quick and easy tool-free replacement.
Applications
This product is suitable for demanding industrial environments where welding helmets are worn for extended periods. It is ideal for professionals carrying out:
• MMA (stick) welding.
•MIG/MAG welding.
•TIG welding.
•Cutting operations.
•Grinding operations.
It is particularly recommended for metal fabrication workshops, shipbuilding, heavy industry and other high-temperature working environments where perspiration may affect comfort, visibility and productivity.
• MMA (stick) welding.
•MIG/MAG welding.
•TIG welding.
•Cutting operations.
•Grinding operations.
It is particularly recommended for metal fabrication workshops, shipbuilding, heavy industry and other high-temperature working environments where perspiration may affect comfort, visibility and productivity.
Technical specifications
Attributes
| Type | headband |
|---|---|
| Material | leather;towelling;fleece |
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
- Delivery usually within ( 13 ) days