SPARTEX 886622 ELECTRICAL TAPE 19MM WIDE 10M ROLL BLACK 10 ROLLS


Pack of 10 electrical insulating tapes

References
spartex:886622
rubix:243A1205
ean:3660338400339
brand logo
brand logo
Technical specifications
Width19 mm
Length10 m
Colourblack
See all Specifications

Product details : SPARTEX 886622 ELECTRICAL TAPE 19MM WIDE 10M ROLL BLACK 10 ROLLS


Electrical self‐extinguishing soft PVC tape that uses an aggressive pressure sensitive rubber‐based adhesive system.
Can be used on very cold temperature (till -10°C)
Applications: it has been designed for use where a recognised specification or international standard is required and where environmental safety is a concern.
Primary electrical insulation / Harnessing / Protection for low and medium voltage cable splices / Colour coding

Strengths

VDE approved

Applications

Electrical instalations

Technical specifications


Attributes
Width19 mm
Length10 m
Colourblack
Thickness150 mm
Min. temperature0 °C
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
  • Sold out