TESA RED PVC 25MX19MM 53948-25MX19MMRED


PVC Electrical Insulation Tape

References
tesa:53948 25MX19MM RED
rubix:125A4363
brand logo
brand logo
Technical specifications
Width19 mm
Length25 m
ColourRed
See all Specifications

Product details : TESA RED PVC 25MX19MM 53948-25MX19MMRED


Tesaflex® Tape is a specially formulated self extinguishing plasticised PVC tape with good film flexibility and adhesion for low temperature application. Using plasticisers that are indifferent to most wiring system plus a modified rubber adhesive system make ideal in electrical insulation application.

Applications

Suitable for wire and cable insulation, bundling, marking, reinforcing, sealing and protection

Technical specifications


Attributes
Width19 mm
Length25 m
ColourRed
MaterialPVC
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
  • Sold out