TESA 53988-00002-00 SPVC ELECTRICAL TAPE BLACK 25M X 19MM


tesaflex 53988 – PVC insulation tape to insulate and mark wires

References
tesa:53988-00002-00
rubix:201A4108
manufacturer :53988-00002-00
ean:4042448434029
brand logo
brand logo
Technical specifications
Width19 mm
Length25 m
ColourBlack
See all Specifications

Product details : TESA 53988-00002-00 SPVC ELECTRICAL TAPE BLACK 25M X 19MM


If you’re an electrician, mechanic or other kind of handyman looking for a reliable insulation tape, tesaflex 53988 is the right choice. Because of its comparatively thick base material, together with a high degree of flexibility and excellent adhesive performance even at low temperatures, it is ideally suited for electrical applications, e.g. insulating and marking wires. Moreover, you can also use the PVC adhesive tape as a repair tape. Available in many colors – red, blue, brown, black, white, gray, green, yellow and yellow-green -, it is also invaluable as an adhesive marking tape. The electric insulation tape is certified according to all relevant standards and withstands temperatures of up to +90° C.
The powerfully adhesive and flexible PVC insulation tape tesaflex 53988 excels at insulating or marking wires. It is also well suited for many other applications.

Strengths

* Ideally suited for electrical applications, e.g. insulating or marking wires* Certified according to IEC 60454-3-1 (VDE, IMQ, SEMKO), VOC-certified, RoHS 2.0 and REACH conform* Thick backing material (150 μm)* High dielectric breakdown voltage (7.000 V)* Heat-resistant up to +90° C* Available in many different colors and dimensions

Applications

* Ideally suited for electrical applications, e.g. insulating or marking wires
* Certified according to IEC 60454-3-1 (VDE, IMQ, SEMKO), VOC-certified, RoHS 2.0 and REACH conform
* Thick backing material (150 μm)
* High dielectric breakdown voltage (7.000 V)
* Heat-resistant up to +90° C
* Available in many different colours and dimensions

Technical specifications


Attributes
Width19 mm
Length25 m
ColourBlack
Materialnatural rubber
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
  • In stock: Next day delivery