3M 155GR5E TEMFLEX VINYL ELECTRICAL TAPE GREEN 19MMX20M
3M™ Temflex™ Vinyl Electrical Tape 155
See technical informationSee documentsReferences
3M:TEMFLEX 155 19MM X 20M GREEN
Rubix:239A1071
Manufacturer :7100184747
EAN:04054596606616

Documents
Product details : 3M 155GR5E TEMFLEX VINYL ELECTRICAL TAPE GREEN 19MMX20M
3M™ Temflex™ Vinyl Electrical Tape 155 is a 0.13mm thick tape. Our general purpose PVC insulating tape can be used for wire and cable joints, repairs and harnessing. It’s suitable for indoor and outdoor use. The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)
3M™ Temflex™ Vinyl Electrical Tape 155 is a 0.13mm thick tape. Our general purpose PVC insulating tape can be used for wire and cable joints, repairs and harnessing. It’s suitable for indoor and outdoor use.
Strengths
• Offer good resistance to abrasion, alkalis, acid and varying weather conditions – including sunlight
• Available in industry standard colours
• Keep a high level of performance in ambient temperatures up to 60°C
• General purpose tape
• Suitable for indoor and outdoor use
• IEC 604541/F-PVCP/60
• Made in Europe (Does not apply to Yellow/Green products)
• Innovative new manufacturing process that is 100% solvent free with lower emissions. (Does not apply to Yellow/Green products)
• Rainbow 10 pack, various colour selection avaliable)
Applications
Insulation
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 20.12 m |
| Thickness | 0.13 mm |
| Colour | green |
| Material | pvc |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1.11 excl. VAT
/ Each
£ 1.33 incl. VAT
- Delivery usually within ( 16 ) days