3M™ Scotchfil™ Electrical Insulation Putty
Width | 38.1 mm |
---|---|
Length | 1.524 m |
Colour | Black |
Package weight | 249,5 g |
---|---|
Width | 38.1 mm |
Length | 1.524 m |
Colour | Black |
Thickness | 3.175 mm |
Material | Electrical Insulation Putty |
Min. temperature | 0 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days