SPARTEX 886617 ELECTRICAL INSULATING TAPE 33M WHITE
Electrical insulating tape
See technical informationSee documentsReferences
Spartex:886617
Rubix:306A9447
EAN:3660338400292

Documents
Product details : SPARTEX 886617 ELECTRICAL INSULATING TAPE 33M WHITE
Electrical self‐extinguishing soft PVC tape that uses an aggressive pressure sensitive rubber‐based adhesive system. Can be used on very cold temperature (till -10°C)
Applications: it has been designed for use where a recognised specification or international standard is required and where environmental safety is a concern. Primary electrical insulation / Harnessing / Protection for low and medium voltage cable splices / Colour coding
Applications: it has been designed for use where a recognised specification or international standard is required and where environmental safety is a concern. Primary electrical insulation / Harnessing / Protection for low and medium voltage cable splices / Colour coding
Strengths
VDE approved
Applications
Electrical instalations
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Thickness | 130 mm |
| Colour | white |
| Material | soft pvc |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
- In stock: Next day delivery
