3M 718751 GLASS CLOTH ELECTRICAL TAPE 69MC12 19MMX33M
Electrical Tape
See technical informationSee documentsReferences
3M:7100090267
Rubix:80291587
Manufacturer :7100090267
EAN:04054596141971

Documents
Product details : 3M 718751 GLASS CLOTH ELECTRICAL TAPE 69MC12 19MMX33M
3M™ Glass Cloth Electrical Tape 69 is a 7 mil woven glass cloth tape with a silicone pressure-sensitive adhesive. UL Recognized 200°C. Printable. On a 3 inch core. For electrical OEM customers
Technical specifications
Attributes
| Width | 19.05 mm |
|---|---|
| Length | 33 m |
| Thickness | 0.178 mm |
| Colour | white |
| Material | cloth |
| Max. temperature | 130 °C |
Show UNSPSC/ECL@SS
£ 41.76 excl. VAT
/ Each
£ 50.11 incl. VAT
- Delivery usually within ( 13 ) days