ADVANCE 77 PVC INSULTATION TAPE BLACK 50 MM X 33M


AT77 all weather PVC electrical tape

References
advance tapes:AT77 BLK 50MMX33M
rubix:319633
manufacturer :113101
brand logo
brand logo
Technical specifications
Width50 mm
Length33 m
ColourBlack
See all Specifications

Product details : ADVANCE 77 PVC INSULTATION TAPE BLACK 50 MM X 33M


Conforms to BS EN 60454/Type 6. UL 510 approved. High and low temperature loom harnessing and electrical insulation, sealing of high voltage cables. Flame retardant and self-extinguishing, conformable to awkward shapes, water and UV resistant, non-corrosive adhesive. Temperature range -18 to +80°C. Colour black.

Technical specifications


Attributes
Width50 mm
Length33 m
ColourBlack
Thickness0.19 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
  • Sold out