References
3M:FT-10
Rubix:126471
Manufacturer :7000001898
EAN:00051138163587

Product details : 3M FT10 FIT TEST KIT QUALITATIVE SWEET
The products can be used to validate face-to-respirator seal on any disposable respirators or half mask respirators. To fit test a halfmask respirator, it must be fitted with a P3 particulate filter for the fit test. 3M™ offers two Qualitative Fit Test Apparatus Kits FT-10 (Sweet) and FT-30 (Bitter). FT-10 uses a test solution of sodium saccharin that produces a sweet tasting aerosol. FT-30 uses a test solution of denatonium benzoate to produce a bitter taste. The choice between the bitter and sweet test kit is a personal one. However, a small percentage of the population is unable to detect saccharin in which case the bitter test must be used (and visa versa if the bitter cannot be detected then the sweet must be used).
3M recommends users are face-fit tested before using a respirator and repeated regularly as part of their occupational respiratory protection program. Follow all applicable national and other guidance with respect to face fit testing. If not available, please see ISO 16975-3 or contact 3M.
Test kits and accessories designed to help your organisation meet regulatory fit testing requirements for tight fitting respirators. The kits can be used to validate face to respirator seal on any disposable respirator or half mask respirator. Not suitable for fit testing full facepiece respirators - this must be through Quantitative face fit testing.
Strengths
Fit test kit for respirators;FT-10 uses a test solution of sodium saccharin that produces a sweet tasting spray;The kit contains a hood and collar assembly, two nebulisers, sensitivity solution, test solution and detailed user instructions;Spare hoods, nebulisers and solutions are available for the fit test kits.;For Occupational Use Only;3M™ recommends users are face-fit tested before using a respirator and repeated regularly as part of their occupational respiratory protection program. Follow all applicable national and other guidance with respect to face fit testing. If not available, please see ISO 16975-3 or contact 3M™;Follow all applicable national and other guidance with respect to face fit testing. If not available, please see ISO 16975-3 or contact 3M™
Applications
Obstetric and gynaecological
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 349x149x355 mm |
|---|---|
| Package weight | 1169,4 g |
| Type | fit test kit |
Show UNSPSC/ECL@SS
£ 235.63 excl. VAT
/ Each
£ 282.76 incl. VAT
- In stock: Next day delivery