3M FT30 FIT TEST KIT QUALITATIVE BITTER
3M™ Training and Fit Testing Kit
See technical informationSee documentsReferences
3M:7000002042
Rubix:126472
Manufacturer :7000002042
EAN:00051138542030
Documents
Product details : 3M FT30 FIT TEST KIT QUALITATIVE BITTER
The products can be used to validate face-to-respirator seal on any disposable respirators or half mask respirators. To fit test a halfmask respirator, it must be fitted with a P3 particulate filter for the fit test. 3M™ offers two Qualitative Fit Test Apparatus Kits FT-10 (Sweet) and FT-30 (Bitter). FT-10 uses a test solution of sodium saccharin that produces a sweet tasting aerosol. FT-30 uses a test solution of denatonium benzoate to produce a bitter taste. The choice between the bitter and sweet test kit is a personal one. However, a small percentage of the population is unable to detect saccharin in which case the bitter test must be used (and visa versa if the bitter cannot be detected then the sweet must be used).
3M recommends users are face-fit tested before using a respirator and repeated regularly as part of their occupational respiratory protection program. Follow all applicable national and other guidance with respect to face fit testing. If not available, please see ISO 16975-3 or contact 3M.
Test kits and accessories designed to help your organisation meet regulatory fit testing requirements for tight fitting respirators. The kits can be used to validate face to respirator seal on any disposable respirator or half mask respirator. Not suitable for fit testing full facepiece respirators - this must be through Quantitative face fit testing.
Strengths
Fit test kit for respirators;FT-30 uses a test solution of denatonium benzoate to produce a very bitter tasting spray;The kit contains a hood and collar assembly, two nebulisers, sensitivity solution, test solution and detailed user instructions;Spare hoods, nebulisers and solutions are available for the fit test kits.;For Occupational Use Only;3M™ recommends users are face-fit tested before using a respirator and repeated regularly as part of their occupational respiratory protection program. Follow all applicable national and other guidance with respect to face fit testing. If not available, please see ISO 16975-3 or contact 3M™;Follow all applicable national and other guidance with respect to face fit testing. If not available, please see ISO 16975-3 or contact 3M™
Applications
Draping for surgical procedures;Separating edges of the incision from
contact with visceral contents,
instruments and gloves during the
procedure
Technical specifications
Attributes
| Type | fit test kit |
|---|
Show UNSPSC/ECL@SS
£ 235.63 excl. VAT
/ Each
£ 282.76 incl. VAT
- Delivery usually within ( 26 ) days

