3M 694115 VINYL TAPE 471+ INDIGO 3MMX32M 0.14MM
3M™ Vinyl Tape 471+
See technical informationSee documentsReferences
3M:7100055258
Rubix:4520750
Manufacturer :7100055258
EAN:00051131064041

Documents
Product details : 3M 694115 VINYL TAPE 471+ INDIGO 3MMX32M 0.14MM
3M Vinyl Tape 471+ brings performance and productivity for fine line masking in many critical painting applications. Sharp, clean paint lines for colour separation are possible with our tape because it resists lifting, and its versatile rubber adhesive bonds to a wide variety of surfaces, including resins, then lifts off cleanly from flat or compound surfaces.
We designed this tape to conform well to curves and to stretch and hold, even with a radius as tight as 3.81 cm. It follows irregular designs to deliver sharp lines. Its moderate translucence allows for alignment where complex patterns are outlined. The flexible vinyl backing is also abrasion resistant and will protect adjacent surfaces in sanding operations. When finished, its one piece removal preserves the sharp paint lines it helped create.
We designed this tape to conform well to curves and to stretch and hold, even with a radius as tight as 3.81 cm. It follows irregular designs to deliver sharp lines. Its moderate translucence allows for alignment where complex patterns are outlined. The flexible vinyl backing is also abrasion resistant and will protect adjacent surfaces in sanding operations. When finished, its one piece removal preserves the sharp paint lines it helped create.
3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.
Strengths
Maintains its colour when exposed to abrasion, wear and many solvents|| Provides clean removal without adhesive residue after a 30 minute bake cycle at 121 °C. Even no ghosting effect;Flexible and conformable tape creates fine paint lines for striping, colour separation and complex designs|| Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting;Ideal for use on curved and irregular surfaces|| Semi-translucent backing allows for accurate alignment with simple and complex patterns;Easy to apply, excellent holding strength on many surfaces|| Resists lifting from compound surfaces, contours, depressions, and angles for precision paint design results;One-piece, clean removal from many surfaces which helps reduce clean-up and labour costs|| Versatile rubber adhesive bonds and conforms to many surfaces including resins and lifts cleanly;Available in a wide variety of vivid colours and sizes
Applications
Lane and safety marking;Marking of equipment pitch points or gears for warning purposes;Colour code piping, tools, instruments, etc.;Protect parts, equipment or products from abrasion;For taping, wrapping or sealing many curved or convex surfaces
Technical specifications
Attributes
| Width | 3.2 mm |
|---|---|
| Length | 32.9 m |
| Colour | blue |
| Thickness | 0.1 mm |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- In stock: Next day delivery