3M 09678 SOFT EDGE FOAM MASKING TAPE WHITE 13MMX50M


3M™ Soft Edge Foam Masking Tape

References
3m:09678
rubix:207A5272
manufacturer :7000034663
brand logo
brand logo
Technical specifications
Width13 mm
Length50 m
ColourWhite
See all Specifications

Product details : 3M 09678 SOFT EDGE FOAM MASKING TAPE WHITE 13MMX50M


Save time reworking on vehicle paint projects with 3M™ Soft Edge Foam Masking Tape. When sealing during a paint project, our tape is ideal for masking door apertures, bonnet or boot lid openings and other vehicle parts. Repositioning material is easy thanks to our tape’s adhesive properties. It has a specially designed polyurethane foam structure.
Mask door apertures, bonnet or boot lid openings and other vehicle parts with 3M™ Soft Edge Foam Masking Tape. Our tape is perfect for the sealing part of a painting operation and saves you time on reworking due to unwanted tape lines.

Strengths

Avoid hard paint lines in aperture areas and seal them with confidence
Eliminate rework due to unwanted tape lines, saving time and money
Get a specially designed polyurethane foam structure
The fastest, most effective method to mask and seal all jambs

Technical specifications


Attributes
Packaged dimensions (D x W x H)320x176x318 mm
Package weight775 g
Width13 mm
Length50 m
ColourWhite
13 mm
50000 mm
Show UNSPSC/ECL@SS
£ 29.38 excl. VAT
/ Each
£ 35.26 incl. VAT
  • Usually arrives within 14 working days